3804 - STR Blade Recp 2P 3W 50A 250V

Legrand-Pass & Seymour

  • $18.37 (Each)
  • $18.37 (Each)

  • $183.68 (Per 10)

  • $1,836.83 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3804
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3804
Description
STR Blade Recp 2P 3W 50A 250V
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007380408 / 0785007380408 / 00785007380408
Weight per unit
0.368 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.37 (Each)
Carton
$18.37 (Each)
Standard Packaging
$183.68 (Per 10)
Resources
Other Links
 
 
3804 - Other
 
3804 - Other
Brochures
 
 
3804 - Brochure
Images
 
 
3804 - Small Image
 
3804 - Large Image
 
3804 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Thermoplastic
Wire Size
4
amperage rating
50
Poles
Double Pole
connection
Wire Ground
Dimensions and Weight
Length
2.5 in
Width
2.2 in
Height
3.75 in
Size
3.8 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 50 A, 250 V ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb
Features
Straight Blade Receptacle 2pole 3wire 50amp 250v
Short Description
50 A, 250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
Description
STR BLADE RECP 2P 3W 50A 250V
extra long description
P&S 3804 STR BLADE RECP 2P 3W 50A 2
Additional Information
Receptacle Type
Straight Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 ct
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3804
GTIN
00785007380408
UPC
785007380408
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
50.0
Packaging
Weight
0.3700 lb
Weight per each
0.368
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
6-50
standard
CULUS, CSA, UL, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat