3820 - Straight Blade Recp 3P 4W 20A 125V

Legrand-Pass & Seymour

  • $44.56 (Each)
  • $44.56 (Each)

  • $445.60 (Per 10)

  • $891.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3820
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3820
Description
Straight Blade Recp 3P 4W 20A 125V
Straight Blade Receptacle 3-Pole 4-Wire 20A 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007790108 / 0785007790108 / 00785007790108
Weight per unit
0.217 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.56 (Each)
Carton
$445.60 (Per 10)
Standard Packaging
$891.20 (Per 20)
Resources
Images
 
 
3820 - Small Image
 
3820 - Large Image
Brochures
 
 
3820 - Brochure
Other Links
 
 
3820 - Other
 
3820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Poles
3-way
Voltage Rating
125/250
Number of Wires
4
Wire Size
4
connection
Non Ground
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
STR BLD Rec 3P 4W 20A 125V
extra long description
P&S 3820 STR BLD REC 3P 4W 20A 125V
Description
STRAIGHT BLADE RECP 3P 4W 20A 125V
Long Description
Straight Blade Receptacle 3-Pole 4-Wire 20A 125/250V
Special Features
Arc-resistant plastic, dead front design & double wire contact
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3820
GTIN
00785007790108
UPC
785007790108
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
20.0
Packaging
Weight per each
0.217
Carton
10
Package
20
Uses, Certifications, and Standards
nema rating
14-20
Application
Industrial Spec Grade
standard
UL, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat