3852 - Straight Blade Recp 2P Wire 50AMP 250V

Legrand-Pass & Seymour

  • $24.50 (Each)
  • $24.50 (Each)

  • $244.99 (Per 10)

  • $2,449.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3852
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3852
Description
Straight Blade Recp 2P Wire 50AMP 250V
Straight Blade Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.8 In Length, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 1.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007791853 / 0785007791853 / 00785007791853
Weight per unit
1.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.50 (Each)
Carton
$24.50 (Each)
Standard Packaging
$244.99 (Per 10)
Resources
Images
 
 
3852 - Small Image
 
3852 - Large Image
 
3852 - Large Image
Brochures
 
 
3852 - Brochure
Other Links
 
 
3852 - Other
 
3852 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Thermoplastic
Poles
2
connection
Wire Ground
Wire Size
4
amperage rating
50
Dimensions and Weight
Length
2.8 in
Height
5.65 in
Size
5.7 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 50 A, 250 V ac, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.8 in Length, 5.65 in Height, ThermoPlastic, Black, Arc Resistant, 1.0900 lb
Short Description
50 A, 250 VAC, Straight Blade Receptacle, Black, 2 Poles, 3 Wires, Surface Recpt
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
Features
Straight Blade Receptacle 2pole Wire 50amp 250v
extra long description
P&S 3852 STR BLD RECPT 2P WIRE 50AM
Description
STRAIGHT BLADE RECP 2P WIRE 50AMP 250V
Additional Information
Receptacle Type
Straight Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3852
GTIN
00785007791853
UPC
785007791853
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
50.0
Packaging
Weight
1.0900 lb
Weight per each
1.088
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
6-50
Mounting
WALL
standard
CULUS, UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat