3854 - Straight Blade Recp 50A 125/250V

Legrand-Pass & Seymour

  • $20.65 (Each)
  • $20.65 (Each)

  • $516.33 (Per 25)

  • $2,065.32 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3854
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3854
Description
Straight Blade Recp 50A 125/250V
Straight Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.8 In Length, 2.41 In Width, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 1.18 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007792508 / 0785007792508 / 00785007792508
Weight per unit
1.1832 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.65 (Each)
Carton
$20.65 (Each)
Standard Packaging
$516.33 (Per 25)
Resources
Images
 
 
3854 - Small Image
 
3854 - Large Image
 
3854 - Large Image
Attachments
 
 
3854 - Specification Sheet
Brochures
 
 
3854 - Brochure
Other Links
 
 
3854 - Other
 
3854 - Other
 
3854 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
125/250 V ac
Number of Wires
4
Material
Thermoplastic
Poles
3-way
Wire Size
4
amperage rating
50
connection
Wire Ground
Dimensions and Weight
Length
2.8 in
Width
2.41 in
Height
5.65 in
Size
5.7 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.8 in Length, 2.41 in Width, 5.65 in Height, ThermoPlastic, Black, Arc Resistant, 1.18 lb
Features
Straight Blade Power Outlet Surface Receptacle, Range 50amp 125/250v
Short Description
50 A, 125/250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
extra long description
P&S 3854 STRAIGHT BLADE RECEP 50A 1
Description
STRAIGHT BLADE RECP 50A 125/250V
Additional Information
Receptacle Type
Straight Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 ct
Standards Met
UL 498
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3854
GTIN
00785007792508
UPC
785007792508
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
50.0
Packaging
Weight
1.18 lb
Weight per each
1.1832
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial
nema rating
14-50
standard
UL, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat