3861 - Straight Blade Recp 50A 125/250V

Legrand-Pass & Seymour

  • $22.99 (Each)
  • $22.99 (Each)

  • $275.86 (Per 12)

  • $2,298.87 (Per 100)
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
3861
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3861
Description
Straight Blade Recp 50A 125/250V
Power Outlet Angle Plug, 30/50 A, 250 V Ac, 3 Poles, 3 Wires, Black, Nylon Material, 1.36 In Diameter, 3.3 In Length, 0.57 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007793901 / 0785007793901 / 00785007793901
Weight per unit
0.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.99 (Each)
Carton
$22.99 (Each)
Standard Packaging
$275.86 (Per 12)
Resources
Images
 
 
3861 - Large Image
 
3861 - Large Image
 
3861 - Small Image
Brochures
 
 
3861 - Brochure
Other Links
 
 
3861 - Other
 
3861 - Other
 
3861 - Other
 
3861 - Other
 
3861 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30/50 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Poles
3-way
amperage rating
30/50
Wire Size
4
connection
Non Grounding
Dimensions and Weight
Diameter
1.36 in
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Power Outlet Angle Plug
Long Description
Power Outlet Angle Plug, 30/50 A, 250 V ac, 3 Poles, 3 Wires, Black, Nylon Material, 1.36 in Diameter, 3.3 in Length, 0.57 lb
Features
Angle Plug 30/50amp 125/250volt 3pole 3wire
Short Description
30/50 A, 250 VAC, Power Outlet Angle Plug, Black, 3 Poles, 3 Wires
Special Features
Plastic snap in wire clamp with aluminum conductors
extra long description
P&S 3861 ANG PLUG 30/50AMP 125/250V
Description
STRAIGHT BLADE RECP 50A 125/250V
Additional Information
package quantity
1 CT;12 PK
Standards Met
RoHS Compliant;UL 498;CSA Certified;UL Listed
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3861
GTIN
00785007793901
UPC
785007793901
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Power Outlet Angle Plug
Trade Size
Amperage
30.0
Packaging
Weight
0.57 lb
Weight per each
0.565
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA WD-1;WD-6
Application
Appliances
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3861.
Jump To:

Similar Items

Similar items are close alternatives to 3861, though they may not be 100% alike.

Eaton Arrow Hart Heavy-Duty Universal Nema Power Plug , #10-8 Awg, 30A/50A, Comm...
  • Our Part #: S80
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S80-SP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 12 ($432.60) ·
S80 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$36.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 3861 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7952AN Eaton Wiring Devices 00040893018560
9352AN Eaton Wiring Devices 00040893018799
HBL7977 Hubbell Wiring Device-Kellems 00783585015132
HBL9333 Hubbell Wiring Device-Kellems 00783585015422
287-T Leviton 00078477137024
9332P Leviton 00078477809938
9450P Leviton 00078477809945
1051 Legrand Pass & Seymour 00785007124248
3861 Legrand Pass & Seymour 00785007793901

* All prices subject to change.

Begin Live Chat