3867 - Plug 50A125/250V Angle Plug

Legrand-Pass & Seymour

  • $19.75 (Each)
  • $19.75 (Each)

  • $237.00 (Per 12)

  • $1,974.99 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3867
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3867
Description
Plug 50A125/250V Angle Plug
Power Outlet Angle Plug, 20/50 A, 125/250 V Ac, 3 Poles, 3 Wires, Black, Nylon Material, 3.4 In Length, 0.61 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007802306 / 0785007802306 / 00785007802306
Weight per unit
0.6133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.75 (Each)
Carton
$19.75 (Each)
Standard Packaging
$237.00 (Per 12)
Resources
Images
 
 
3867 - Large Image
 
3867 - Large Image
Attachments
 
 
3867 - Specification Sheet
Other Links
 
 
3867 - Other
 
3867 - Other
 
3867 - Other
Brochures
 
 
3867 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20/50 A
Voltage Rating
125/250 V ac
Number of Wires
3
Material
Nylon
amperage rating
20/50
Poles
3-way
Wire Size
4
connection
Non Grounding
Dimensions and Weight
Length
3.4 in
Size
3.4 in
Descriptions
Product Type
Power Outlet Angle Plug
Short Description
20/50 A, 125/250 VAC, Power Outlet Angle Plug, Black
Long Description
Power Outlet Angle Plug, 20/50 A, 125/250 V ac, 3 Poles, 3 Wires, Black, Nylon Material, 3.4 in Length, 0.61 lb
Features
Plug 50amp 125/250volt Angle
Description
PLUG 50A125/250V ANGLE PLUG
extra long description
P&S 3867 PLUG 50A125/250V ANGLE PLU
Special Features
Plastic snap in wire clamp with aluminum conductors
Additional Information
package quantity
1 CT;12 PK
Standards Met
RoHS Compliant;UL 498;C22.2 No.42;CSA Certified;UL Listed
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3867
GTIN
00785007802306
UPC
785007802306
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Power Outlet Angle Plug
Trade Size
Amperage
20.0
Packaging
Weight
0.61 lb
Weight per each
0.6133
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
14-50;NEMA WD-1;WD-6
Application
Appliances
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat