388 - Straight Blade Recp 30A 125/250V 3P 3W

Legrand-Pass & Seymour

  • $8.44 (Each)
  • $8.44 (Each)

  • $211.03 (Per 25)

  • $844.12 (Per 100)
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
388
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
388
Description
Straight Blade Recp 30A 125/250V 3P 3W
Straight Blade Receptacle, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.8 In Length, 2.41 In Width, 5.65 In Height, Thermoplastic, Black, Arc Resistant, 1.0800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007492200 / 0785007492200 / 00785007492200
Weight per unit
1.0824 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.44 (Each)
Carton
$8.44 (Each)
Standard Packaging
$211.03 (Per 25)
Resources
Images
 
 
388 - Small Image
 
388 - Large Image
 
388 - Large Image
Brochures
 
 
388 - Brochure
Other Links
 
 
388 - Other
 
388 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
3
Material
Thermoplastic
amperage rating
30
Wire Size
4
Poles
Double Pole
connection
Non Ground
Dimensions and Weight
Length
2.8 in
Width
2.41 in
Height
5.65 in
Size
5.7 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 30 A, 125/250 V ac, 2 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.8 in Length, 2.41 in Width, 5.65 in Height, ThermoPlastic, Black, Arc Resistant, 1.0800 lb
Features
Straight Blade Receptacle 30amp 125/250volt 3pole 3wire
Short Description
30 A, 125/250 VAC, Straight Blade Receptacle, Black, 2 Poles, 3 Wires
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
extra long description
P&S 388 STR BLADE RECPT 30A 125/250
Description
STRAIGHT BLADE RECP 30A 125/250V 3P 3W
Additional Information
Receptacle Type
Straight Blade
Connection Type
Non Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
package quantity
1 ct
Standards Met
UL 498
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
388
GTIN
00785007492200
UPC
785007492200
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
30.0
Packaging
Weight
1.0800 lb
Weight per each
1.0824
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Industrial
nema rating
10-30
standard
UL, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 388.
Jump To:

Similar Items

Similar items are close alternatives to 388, though they may not be 100% alike.

Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatibl...
  • Our Part #: 125
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 125
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($112.90) ·
125 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 388 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
125 Eaton Wiring Devices 00032664196508
HBL9395 Hubbell Wiring Device-Kellems 00783585015552
5054 Leviton 00078477100226
388 Legrand Pass & Seymour 00785007492200
50542 Leviton n/a
CW125 GENERAL ELECTRIC n/a
GE10393 GENERAL ELECTRIC n/a
HBL9395 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat