43308 - Lampholder 660W250V

Legrand-Pass & Seymour

  • $5.89 (Each)
  • $5.89 (Each)

  • $147.20 (Per 25)

  • $588.80 (Per 100)

  • $1,472.00 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
43308
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
43308
Description
Lampholder 660W250V
Lampholder, Medium Base, Incandescent Lamp, 2 In Lamp Size, 250 V Ac, 660 W, Phenolic Material, Black, Ceiling Mount;Wall Mount, 2 In Height, 1.44 In Length, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007896107 / 0785007896107 / 00785007896107
Weight per unit
0.0956 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.89 (Each)
Carton
$147.20 (Per 25)
Standard Packaging
$1,472.00 (Per 250)
Resources
Images
 
 
43308 - Small Image
 
43308 - Large Image
 
43308 - Large Image
Brochures
 
 
43308 - Brochure
Other Links
 
 
43308 - Other
 
43308 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Voltage Rating
250 V ac
Wattage
660 W
Material
Phenolic
amperage rating
660
Material, Color, and Finish
Base Type
Medium
Color
Black
Dimensions and Weight
Height
2 in
Length
1.44 in
Descriptions
Product Type
Lampholder
Long Description
Lampholder, Medium Base, Incandescent Lamp, 2 in Lamp Size, 250 V ac, 660 W, Phenolic Material, Black, Ceiling Mount;Wall Mount, 2 in Height, 1.44 in Length, 0.1 lb
Short Description
Phenolic Lampholder, 250 VAC, 660 W, Pin Type
Features
Medium base, phenolic, pin type hook supplied, for temporary use. Black.
Special Features
Mounts in Standard Wall Box;Standard Lampholder
Description
LAMPHOLDER 660W250V
extra long description
P&S 43308 LAMPHOLDER 660W250V
Additional Information
lamp size
2 in
Mounting Type
Ceiling Mount;Wall Mount
package quantity
25 PK;1 CT
Standards Met
UL Listed;ECCN:EAR99
Lamp Length
2.0
Voltage
250.0 V
Base
Hook
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
43308
sub brand
Pass & Seymour
GTIN
00785007896107
UPC
785007896107
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Temporary Lighting Device
Trade Size
Amperage
660.0
Packaging
Weight
0.1 lb
Weight per each
0.0956
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
CEILING/WALL
standard
UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat