44400 - STL Direct Mount Fan Box 25 Cu In

Legrand-Pass & Seymour

  • $25.37 (Each)
  • $25.37 (Each)

  • $608.88 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44400
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
44400
Description
STL Direct Mount Fan Box 25 Cu In
Direct Mount Deep Box With Rotating Dual Support. 24 Pack.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129444003 / 00085129444003
Weight per unit
0.8475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.37 (Each)
Carton
$608.88 (Per 24)
Resources
Images
 
 
44400 - Small Image
 
44400 - Large Image
Brochures
 
 
44400 - Brochure
Other Links
 
 
44400 - Other
 
44400 - Other
 
44400 - Other
 
44400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Color
Steel
Dimensions and Weight
Size
25 cu in
Descriptions
Description
STL DIRECT MOUNT FAN BOX 25 CU IN
Product Type
STL Direct Mount Fan Box 25 Cu In
extra long description
P&S 44400 STL DIRECT MOUNT FAN BOX
Long Description
Direct Mount Deep Box with rotating dual support. 24 pack.
Special Features
cast zinc, easy to install, metal box included
Additional Information
number of outlet
1
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
44400
GTIN
00085129444003
UPC
085129444003
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Fan Support Mount
Packaging
Weight per each
0.8475
Carton
24
Uses, Certifications, and Standards
Mounting
CEILING
Application
Commercial/Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat