4560 - R SGL 15A250V T/L

Legrand-Pass & Seymour

  • $28.64 (Each)
  • $28.64 (Each)

  • $286.40 (Per 10)

  • $1,432.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4560
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
4560
Description
R SGL 15A250V T/L
Receptacle Single 15A 250V Turnlok Registered
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007456004 / 0785007456004 / 00785007456004
Weight per unit
0.1857 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.64 (Each)
Carton
$286.40 (Per 10)
Standard Packaging
$1,432.00 (Per 50)
Resources
Images
 
 
4560 - Small Image
 
4560 - Large Image
Brochures
 
 
4560 - Brochure
Other Links
 
 
4560 - Other
 
4560 - Other
 
4560 - Other
 
4560 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Phase
1
Wire Size
18 - 0
Poles
2
Voltage Rating
250
Number of Wires
3
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
R SGL 15A250V T/L
Description
R SGL 15A250V T/L
extra long description
P&S 4560 R SGL 15A250V T/L
Long Description
Receptacle Single 15A 250V Turnlok Registered
Special Features
Chemical-impact resistant, color coded terminal screws
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
4560
GTIN
00785007456004
UPC
785007456004
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Turnlock Receptacle
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1857
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
nema rating
L6-15R
standard
UL, FEDSPEC, CULUS, CSA, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat