467 - Fluor LH Fixed Type Indoor

Legrand-Pass & Seymour

  • $3.81 (Each)
  • $3.81 (Each)

  • $38.10 (Per 10)

  • $381.00 (Per 100)
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
467
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
467
Description
Fluor LH Fixed Type Indoor
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For All Size Lamps T-12. T-8, T-6).
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Linear Fluorescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007404678 / 0785007404678 / 00785007404678
Weight per unit
0.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.81 (Each)
Carton
$38.10 (Per 10)
Standard Packaging
$381.00 (Per 100)
Resources
Images
 
 
467 - Small Image
 
467 - Large Image
Brochures
 
 
467 - Brochure
Other Links
 
 
467 - Other
 
467 - Other
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
600
Material
Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Fluor LH Fixed Type Indoor
Description
FLUOR LH FIXED TYPE INDOOR
extra long description
P&S 467 FLUOR LH FIXED TYPE INDOOR
Long Description
Pedestal type, recessed, fixed, quick wire terminals (for all size lamps t-12. t-8, t-6).
Special Features
Pedestal type, recessed, quick wire terminals
Additional Information
Lamp Length
2.3
lamp size
2.3"
Voltage
600.0 V
Base
Lamp
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007404678
UPC
785007404678
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Fluorescent Lampholder
Packaging
Weight per each
0.166
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL, UL listed
Frequency Rating
660Watt
Mounting
Lamp
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 467.
Jump To:

Cross Referenced

These items are similar to 467 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RL311 Bryant Electric 00883778112331
2506W Eaton Wiring Devices 00032664494901
HBL2989 Hubbell Wiring Device-Kellems 00783585809083
2537 Leviton 00078477775271
467 Leviton 00078477117736
45233 Morris 00601986452335
2537 Legrand Pass & Seymour 00785007225372
467 Legrand Pass & Seymour 00785007404678
96S Atlas Lighting Products n/a

* All prices subject to change.

Begin Live Chat