4715SS - Turnlok Flanged Outlet 3W 15A125V Grounding

Legrand-Pass & Seymour

  • $21.26 (Each)
  • $21.26 (Each)

  • $1,063.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4715SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
4715-SS
Description
Turnlok Flanged Outlet 3W 15A125V Grounding
Turnlok Registered Flanged Outlet 3-Wire 15A 125V Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007471519 / 0785007471519 / 00785007471519
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.26 (Each)
Standard Packaging
$1,063.00 (Per 50)
Resources
Images
 
 
4715SS - Small Image
 
4715SS - Large Image
Brochures
 
 
4715SS - Brochure
Other Links
 
 
4715SS - Other
 
4715SS - Other
 
4715SS - Other
 
4715SS - Other
 
4715SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Wire Size
18 - 10
Poles
2
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2.6"
Descriptions
Product Type
Turnlok FL Out 3W 15A125V Grounding
extra long description
P&S 4715SS TURNLOK FL OUT 3W 15A125
Long Description
Turnlok Registered Flanged Outlet 3-Wire 15A 125V Grounding
Special Features
Locking, industrial grade, turnlock device
Description
TURNLOK FLANGED OUTLET 3W 15A125V GROUNDING
Manufacturer Information
Manufacturers Part Number
4715-SS
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007471519
UPC
785007471519
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Flanged Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.165
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CUL, CSA, UL, UL 498
nema rating
L5-15P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat