4715SS - Turnlok Flanged Outlet 3W 15A125V Grounding

Legrand-Pass & Seymour

  • $21.26 (Each)
  • $21.26 (Each)

  • $1,063.00 (Per 50)
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
4715SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
4715-SS
Description
Turnlok Flanged Outlet 3W 15A125V Grounding
Turnlok Registered Flanged Outlet 3-Wire 15A 125V Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007471519 / 0785007471519 / 00785007471519
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.26 (Each)
Standard Packaging
$1,063.00 (Per 50)
Resources
Images
 
 
4715SS - Small Image
 
4715SS - Large Image
Brochures
 
 
4715SS - Brochure
Other Links
 
 
4715SS - Other
 
4715SS - Other
 
4715SS - Other
 
4715SS - Other
 
4715SS - Other
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
125
amperage rating
15
Wire Size
18 - 10
Poles
2
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2.6"
Descriptions
Product Type
Turnlok FL Out 3W 15A125V Grounding
extra long description
P&S 4715SS TURNLOK FL OUT 3W 15A125
Long Description
Turnlok Registered Flanged Outlet 3-Wire 15A 125V Grounding
Special Features
Locking, industrial grade, turnlock device
Description
TURNLOK FLANGED OUTLET 3W 15A125V GROUNDING
Manufacturer Information
Manufacturers Part Number
4715-SS
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007471519
UPC
785007471519
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Flanged Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.165
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CUL, CSA, UL, UL 498
nema rating
L5-15P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4715SS.
Jump To:

Cross Referenced

These items are similar to 4715SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CWL515FO Eaton Wiring Devices 00040893680347
HBL4715 Hubbell Wiring Device-Kellems 00783585236766
HBL4715C Hubbell Wiring Device-Kellems 00783585171005
4715-C Leviton 00078477795552
4715SS Legrand Pass & Seymour 00785007471519
2547MB Woodhead 00786788705053
4715ER Bryant Electric 00781786405707
GL0514 GENERAL ELECTRIC n/a
HBL4715C GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat