4867Y - 15A 125V 2P 3W Plug

Legrand-Pass & Seymour

  • $5.65 (Each)
  • $5.65 (Each)

  • $282.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4867Y
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
4867-Y
Description
15A 125V 2P 3W Plug
CC Commercial Grade Plug 15A Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007046038 / 0785007046038 / 00785007046038
Weight per unit
0.1128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.65 (Each)
Standard Packaging
$282.50 (Per 50)
Resources
Images
 
 
4867Y - Small Image
 
4867Y - Large Image
Brochures
 
 
4867Y - Brochure
Other Links
 
 
4867Y - Other
 
4867Y - Other
 
4867Y - Other
 
4867Y - Other
 
4867Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Voltage Rating
125
Wire Size
14-0
amperage rating
15
Poles
2
Number of Wires
3
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
2.5"
Descriptions
Product Type
15A 125V 2P 3W Plug
Description
15A 125V 2P 3W PLUG
extra long description
P&S 4867Y 15A 125V 2P 3W PLUG
Long Description
CC Commercial Grade Plug 15A Yellow
Special Features
Nylon construction, termination saddle clamps, external cord grips
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
4867-Y
GTIN
00785007046038
UPC
785007046038
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Plug Tail
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1128
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15P
standard
CULUS, UL498
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat