4867Y - 15A 125V 2P 3W Plug

Legrand-Pass & Seymour

  • $5.65 (Each)
  • $5.65 (Each)

  • $282.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4867Y
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
4867-Y
Description
15A 125V 2P 3W Plug
CC Commercial Grade Plug 15A Yellow
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007046038 / 0785007046038 / 00785007046038
Weight per unit
0.1128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.65 (Each)
Standard Packaging
$282.50 (Per 50)
Resources
Images
 
 
4867Y - Small Image
 
4867Y - Large Image
Brochures
 
 
4867Y - Brochure
Other Links
 
 
4867Y - Other
 
4867Y - Other
 
4867Y - Other
 
4867Y - Other
 
4867Y - Other
Features
Voltage Rating
125
Wire Size
14-0
amperage rating
15
Poles
2
Number of Wires
3
Material
Nylon
Dimensions and Weight
Size
2.5"
Descriptions
Product Type
15A 125V 2P 3W Plug
Description
15A 125V 2P 3W PLUG
extra long description
P&S 4867Y 15A 125V 2P 3W PLUG
Long Description
CC Commercial Grade Plug 15A Yellow
Special Features
Nylon construction, termination saddle clamps, external cord grips
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
4867-Y
GTIN
00785007046038
UPC
785007046038
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Plug Tail
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1128
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15P
standard
CULUS, UL498
Application
Industrial
You must have an account to view stock levels
These alternate items can be purchased instead of 4867Y.
Jump To:

Cross Referenced

These items are similar to 4867Y but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CW4867 GENERAL ELECTRIC n/a
4867Y Legrand Pass & Seymour 00785007046038

* All prices subject to change.