523IG - 20A 120/277VAC S Wire Comm 3W SW Iv

Legrand-Pass & Seymour

  • $8.65 (Each)
  • $8.65 (Each)

  • $86.52 (Per 10)

  • $865.21 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
523IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC3I
Description
20A 120/277VAC S Wire Comm 3W SW Iv
Commercial 3-Way Switch, Side-Wire, 20A 120/277V. These Switches Offer Excellent Value While Meeting Federal Specification Standards. External Screw-Pressure-Plate Back Wiring Enables Fast Installation and Superior Electrical Connections. Rugged Construction Shrugs Off Hard Use and Abuse.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126532 / 0785007126532 / 00785007126532
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.65 (Each)
Carton
$8.65 (Each)
Standard Packaging
$86.52 (Per 10)
Resources
Images
 
 
523IG - Small Image
 
523IG - Large Image
 
523IG - Video
Brochures
 
 
523IG - Brochure
Other Links
 
 
523IG - Other
 
523IG - Other
 
523IG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
20
Poles
3-way
insulation
False
connection
Side Wire or external screw-pressure plate
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
20A 120/277VAC S Wire Comm 3W SW I
extra long description
P&S CS20AC3I 20A 120/277VAC S WIRE
Description
20A 120/277VAC S WIRE COMM 3W SW IV
Long Description
Commercial 3-Way Switch, Side-Wire, 20A 120/277V. These switches offer excellent value while meeting federal specification standards. External screw-pressure-plate back wiring enables fast installation and superior electrical connections. Rugged construction shrugs off hard use and abuse.
Special Features
Side wire, locking support, heavy duty toggle
Additional Information
media
Yes
Voltage
120/277 V
Degree of Protection
1500V Dielectric Withstand Voltage
indoor/outdoor
Indoor
Contact Configuration
One piece brass alloy contact arm
Contact Rating
Oversized silver alloy contacts
action
Three pole
Switch Type
Toggle
Connection Type
Wired
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CS20AC3I
GTIN
00785007126532
UPC
785007126532
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-40°-115°F
Application
Commercial
standard
CULUS, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2, FEDSPEC
Enclosure
Nylon
Mounting
WALL
nema rating
WD-1 and WD-6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat