5251 - SGL Recp 15A 125V S-Wire BR

Legrand-Pass & Seymour

  • $8.97 (Each)
  • $8.97 (Each)

  • $897.00 (Per 100)
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
5251
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5251
Description
SGL Recp 15A 125V S-Wire BR
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007525106 / 0785007525106 / 00785007525106
Weight per unit
0.1606 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.97 (Each)
Standard Packaging
$897.00 (Per 100)
Resources
Images
 
 
5251 - Small Image
 
5251 - Large Image
Brochures
 
 
5251 - Brochure
Other Links
 
 
5251 - Other
 
5251 - Other
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
125
Wire Size
14 - 10
amperage rating
15
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Width
1.08
Height
3.68
Descriptions
extra long description
P&S 5251 RECP SGL 15A 125V S-WIRE B
Long Description
Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
Special Features
Auto-ground clip assures positive ground. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility. One-piece brass triple-wire power contacts for lasting retention.
Product Type
Recp SGL 15A 125V S-Wire BN
Description
SGL RECP 15A 125V S-WIRE BR
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
5251
GTIN
00785007525106
UPC
785007525106
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Residential Switches
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1606
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5251.
Jump To:

Cross Referenced

These items are similar to 5251 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5251 Bryant Electric 781786624825
5261 Bryant Electric 7.81787E+11
5261B Eaton Wiring Devices 00032664400209
61150-A Enerlites 00883951216078
61150-BR Enerlites 00883951413316
RR151 Hubbell Wiring Device-Kellems 00883778100215
5015 Leviton 00078477205808
5251 Leviton 00078477130292
5261 Leviton 00078477130315
5251 Legrand Pass & Seymour 00785007525106
5261 Legrand Pass & Seymour 785007526103
817B Eaton Wiring Devices 00032664994258
817 Eaton Wiring Devices n/a
RR151AL Hubbell Wiring Device-Kellems 00883778100246
5015-A Leviton n/a

* All prices subject to change.

Begin Live Chat