5251W - SGL Recp 15A 125V S-Wire WH

Legrand-Pass & Seymour

  • $6.27 (Each)
  • $6.27 (Each)

  • $62.74 (Per 10)

  • $627.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5251W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5251W
Description
SGL Recp 15A 125V S-Wire WH
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 0.1600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007525151 / 0785007525151 / 00785007525151
Weight per unit
0.1606 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Carton
$62.74 (Per 10)
Standard Packaging
$627.44 (Per 100)
Resources
Images
 
 
5251W - Small Image
 
5251W - Large Image
 
5251W - Large Image
Brochures
 
 
5251W - Brochure
Other Links
 
 
5251W - Other
 
5251W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
amperage rating
15
Wire Size
4
Poles
Double Pole
connection
Wire Ground
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.32 in
Width
1.08 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, White, Corrosion Resistant, 0.1600 lb
Features
Heavy-Duty Spec Grade Single Receptacle, Side Wire 15amp 125volt, Ivory
Short Description
15 A, 125 V, Straight Blade Receptacle, White
Special Features
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap
extra long description
P&S 5251W RECP SGL 15A 125V S-WIRE
Description
SGL RECP 15A 125V S-WIRE WH
Additional Information
Receptacle Type
Straight Blade
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5251W
GTIN
00785007525151
UPC
785007525151
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1600 lb
Weight per each
0.1606
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat