5266HG - Straight Blade Plug 3W 15A 125V HG

Pass and Seymour

  • $19.51 (Each)
  • $19.51 (Each)

  • $195.14 (Per 10)

  • $1,951.38 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5266HG
Manufacturer
Pass and Seymour
Manufacturer's Part Number
5266-XHG
Description
Straight Blade Plug 3W 15A 125V HG
Straight Blade Plug, Polarized; Chemical Resistant, Impact Resistant; 5-15P; 125 V; 15 Ampere; 2 Pole; 3 Wire; Grounding; Cord Size 0.23 to 0.69 Inch; Thermoplastic; Black, Clear; Extra Hard Use, Hospital Grade; Approval Ul 498, Ul FS WC-596-G, Csa C22.2
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Industrial Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
78500752676
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$19.51 (Each)
Carton
$19.51 (Each)
Standard Packaging
$195.14 (Per 10)
Resources
Images
 
 
5266HG - Small Image
 
5266HG - Large Image
Attachments
 
 
5266HG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Voltage Rating
125 V
Current Rating
15 AMPERE
Poles
2 A
Number of Wires
3 in
Material, Color, and Finish
Color
BLACK, CLEAR
Descriptions
Description
STRAIGHT BLADE PLUG 3W 15A 125V HG
Long Description
STRAIGHT BLADE PLUG, POLARIZED; CHEMICAL RESISTANT, IMPACT RESISTANT; 5-15P; 125 V; 15 AMPERE; 2 POLE; 3 WIRE; GROUNDING; CORD SIZE 0.23 TO 0.69 INCH; THERMOPLASTIC; BLACK, CLEAR; EXTRA HARD USE, HOSPITAL GRADE; APPROVAL UL 498, UL FS WC-596-G, CSA C22.2
Additional Information
APPLICABLE STANDARD NEMA WD 1; BLADE MATERIAL BRASS ALLOY; ENCLOSURE IP20
Commodity Description
Gen Purpose Wiring Devices - Plugs, Conn, Inlets, Etc.
Additional Information
Ground Type
GROUNDING
Cord Size
0.23 TO 0.69 INCH
Grade
EXTRA HARD USE, HOSPITAL
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5266-XHG
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
POLARIZED
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
5-15P
Approval
UL 498, UL FS WC-596-G, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat