5266SSAN - Straight Blade Angle Plug 3W 15A 125V

Legrand-Pass & Seymour

  • $22.14 (Each)
  • $22.14 (Each)

  • $442.80 (Per 20)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5266SSAN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5266SSAN
Description
Straight Blade Angle Plug 3W 15A 125V
Straight Blade Plug 2POLE 3WIRE 15AMP 125VOLT Angle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007236873 / 00785007236873
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.14 (Each)
Standard Packaging
$442.80 (Per 20)
Resources
Images
 
 
5266SSAN - Small Image
 
5266SSAN - Large Image
Brochures
 
 
5266SSAN - Brochure
Other Links
 
 
5266SSAN - Other
 
5266SSAN - Other
 
5266SSAN - Other
 
5266SSAN - Other
 
5266SSAN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Number of Wires
3
Wire Size
4
Material
Nylon
Poles
Double Pole
connection
Wire Grounding
Dimensions and Weight
Size
2.8 in
Descriptions
extra long description
P&S PS5266SSAN STR BLD ANGLE PLUG 3
Product Type
STR BLD Angle Plug 3W 15A 125V
Description
STRAIGHT BLADE ANGLE PLUG 3W 15A 125V
Long Description
Straight Blade Plug 2pole 3wire 15amp 125volt Angle
Special Features
Tri-drive assembly & cord grip screws are standard on all
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS5266SSAN
GTIN
00785007236873
UPC
785007236873
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Power Outlet Angle Plug
Trade Size
Amperage
15.0
Packaging
Weight per each
0.84
Carton
1
Package
20
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
nema rating
5-15P
Application
Extra Hard Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat