5266X - STR BLD Plug 3W 15A 125V B&W

Legrand-Pass & Seymour

  • $18.55 (Each)
  • $18.55 (Each)

  • $185.51 (Per 10)

  • $1,855.13 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5266X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5266X
Description
STR BLD Plug 3W 15A 125V B&W
15AMP 125V, Plug, 2POLE 3WIRE, Black & White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007236903 / 00785007236903
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.55 (Each)
Carton
$18.55 (Each)
Standard Packaging
$185.51 (Per 10)
Resources
Images
 
 
5266X - Small Image
 
5266X - Large Image
Attachments
 
 
5266X - Specification Sheet
Other Links
 
 
5266X - Other
 
5266X - Other
 
5266X - Other
Brochures
 
 
5266X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Wire Size
4
Material
Nylon;Other
connection
Wire Grounding
Dimensions and Weight
Size
2.8 in
Descriptions
Product Type
STR BLD Plug 3W 15A 125V B&W
Long Description
15amp 125v, Plug, 2pole 3wire, Black & White
Special Features
Rugged 2pc cord grip, internal dust sheild & tri-drive assembly
extra long description
P&S PS5266X STR BLD PLUG 3W 15A 125
Description
STR BLD PLUG 3W 15A 125V B&W
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS5266X
GTIN
00785007236903
UPC
785007236903
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Power Outlet Angle Plug
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15P
Application
Extra Hard Use
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat