5269XHG - Straight Blade Conn 3W 15A 125V HG

Legrand-Pass & Seymour

  • $35.20 (Each)
  • $35.20 (Each)

  • $352.02 (Per 10)

  • $3,520.16 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5269XHG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5269XHG
Description
Straight Blade Conn 3W 15A 125V HG
Straight Blade Connector 2-Pole 3-Wire 15A 125V Hospital Grade
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007237290 / 0785007237290 / 00785007237290
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.20 (Each)
Carton
$35.20 (Each)
Standard Packaging
$352.02 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
172
Resources
Images
 
 
5269XHG - Small Image
 
5269XHG - Large Image
Brochures
 
 
5269XHG - Brochure
Other Links
 
 
5269XHG - Other
 
5269XHG - Other
 
5269XHG - Other
 
5269XHG - Other
 
5269XHG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 0 AWG
amperage rating
15
Poles
2
Number of Wires
3.0
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2.64"
Descriptions
Product Type
STR BLD Conn 3W 15A 125V HG
extra long description
P&S PS5269XHG STR BLD CONN 3W 15A 1
Long Description
Straight Blade Connector 2-Pole 3-Wire 15A 125V Hospital Grade
Special Features
Ready to wire, nylon housing, rugged 2pc cord grip
Features
Straight Blade Connector 2-Pole 3-Wire 15A 125V Hospital Grade
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS5269XHG
GTIN
00785007237290
UPC
785007237290
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
CONNECTOR
Trade Size
Amperage
15.0
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Application
Industrial
standard
FEDSPEC, CULUS, UL498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 172

Location search:

* All prices subject to change.

Begin Live Chat