5350I - Recep Dup 20A/125V Side Wire Iv

Legrand-Pass & Seymour

  • $2.91 (Each)
  • $2.91 (Each)

  • $29.11 (Per 10)

  • $291.12 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5350I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20I
Description
Recep Dup 20A/125V Side Wire Iv
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119169 / 0785007119169 / 00785007119169
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$2.91 (Each)
Standard Packaging
$29.11 (Per 10)
Resources
Other Links
 
 
5350I - Other
Images
 
 
5350I - Large Image
 
5350I - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
Poles
Double Pole
connection
Wire Ground
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Recep Dup 20A/125V Side Wire Iv
Description
RECEP DUP 20A/125V SIDE WIRE IV
extra long description
P&S CR20I RECEP DUP 20A/125V SIDE W
Long Description
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
Special Features
Side wire, Duplex, tri-driver terminal &Mountingscrews
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CR20I
GTIN
00785007119169
UPC
785007119169
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
CULUS, UL 498
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat