5350SI - Duplex Recp 20A/125V Side Wire Iv

Legrand-Pass & Seymour

  • $2.91 (Each)
  • $2.91 (Each)

  • $29.11 (Per 10)

  • $291.12 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
5350SI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR20I
Description
Duplex Recp 20A/125V Side Wire Iv
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007119169 / 0785007119169 / 00785007119169
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$2.91 (Each)
Standard Packaging
$29.11 (Per 10)
Resources
Images
 
 
5350SI - Small Image
 
5350SI - Large Image
Other Links
 
 
5350SI - Other
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Wire Ground
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Recep Dup 20A/125V Side Wire Iv
extra long description
P&S CR20I RECEP DUP 20A/125V SIDE W
Long Description
Commercial Spec Grade Duplex Receptacle, Side Wire 20A 125V
Special Features
Side wire, Duplex, tri-driver terminal &Mountingscrews
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CR20I
GTIN
00785007119169
UPC
785007119169
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
CULUS, UL 498
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.