5361GRY - SGL Recp 20A 125V S+B Wire Gy

Legrand-Pass & Seymour

  • $22.88 (Each)
  • $22.88 (Each)

  • $228.80 (Per 10)

  • $2,288.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5361GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5361-GRY
Description
SGL Recp 20A 125V S+B Wire Gy
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007536133 / 0785007536133 / 00785007536133
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.88 (Each)
Carton
$228.80 (Per 10)
Standard Packaging
$2,288.00 (Per 100)
Resources
Images
 
 
5361GRY - Small Image
 
5361GRY - Large Image
Brochures
 
 
5361GRY - Brochure
Other Links
 
 
5361GRY - Other
 
5361GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
1.093
Height
3.68
Descriptions
Product Type
Recp SGL 20A 125V S+B Wire Gry
extra long description
P&S 5361GRY RECP SGL 20A 125V S+B W
Description
SGL RECP 20A 125V S+B WIRE GY
Long Description
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. One-piece brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for pos
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Commercial, Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5361-GRY
GTIN
00785007536133
UPC
785007536133
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.183
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
environmental conditions
Flammability: UL94 V2
standard
CUL, UL498, CSA C22.2 No. 42, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat