5361I - SGL Recp 20A 125V S+B Wire Iv

Legrand-Pass & Seymour

  • $22.88 (Each)
  • $22.88 (Each)

  • $2,288.08 (Per 100)
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
5361I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5361-I
Description
SGL Recp 20A 125V S+B Wire Iv
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007536119 / 0785007536119 / 00785007536119
Weight per unit
0.183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.88 (Each)
Carton
$22.88 (Each)
Standard Packaging
$2,288.08 (Per 100)
Resources
Images
 
 
5361I - Small Image
 
5361I - Large Image
Brochures
 
 
5361I - Brochure
Other Links
 
 
5361I - Other
 
5361I - Other
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
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Dimensions and Weight
Width
1.093
Height
3.68
Descriptions
Product Type
Recp SGL 20A 125V S+B Wire Iv
Long Description
Heavy-Duty Spec Grade Single Receptacle, Back and Side Wire, 20A 125V
Special Features
Corrosion-resistant, plated steel strap locked in to face and back body to resist pulling away from face/body assembly. One-piece brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face and thermoplastic back body. Internal screw-pressure-plate back wire capable of accepting #14 - #10 AWG solid or stranded copper or copper-clad wire. Terminal compartments isolated from each other for pos
extra long description
P&S 5361I RECP SGL 20A 125V S+B WIR
Description
SGL RECP 20A 125V S+B WIRE IV
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5361-I
GTIN
00785007536119
UPC
785007536119
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.183
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
CUL, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5361I.
Jump To:

Cross Referenced

These items are similar to 5361I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5351I Bryant Electric 781786174115
5361-I Bryant Electric 781786625440
1877V Eaton Wiring Devices 00032664994241
61200-I Enerlites 00883951215156
HBL5361I Hubbell Wiring Device-Kellems 00783585013916
RR201I Hubbell Wiring Device-Kellems 00883778100260
5361-I Leviton 00078477131336
5801-I Leviton 00078477249109
82155 Morris 00601986821551
5351-I Legrand Pass & Seymour 00785007535112
5361-I Legrand Pass & Seymour 00785007536119
5361I Bryant Electric 00781786625440
5361V Eaton Wiring Devices 00032664382000
5351V Eaton Wiring Devices 00032664573880
5361VV Eaton Wiring Devices n/a

* All prices subject to change.

Begin Live Chat