5362BK - Duplex Recp 20A 125V S+B Wire BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5362-BK
Description
Duplex Recp 20A 125V S+B Wire BK
Ehard Use Spec Grade Duplex Receptacle Back and Side Wire 20A 125V Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007536232 / 0785007536232 / 00785007536232
Weight per unit
0.2411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5362BK - Small Image
 
5362BK - Large Image
Brochures
 
 
5362BK - Brochure
Other Links
 
 
5362BK - Other
 
5362BK - Other
 
5362BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Black
Finish
Matte
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Product Type
Recept Dup 20A 125V S+B Wire BK
extra long description
P&S 5362BK RECEPT DUP 20A 125V S+B
Description
DUPLEX RECP 20A 125V S+B WIRE BK
Long Description
eHard Use Spec Grade Duplex Receptacle Back and Side Wire 20A 125V Yellow
Special Features
Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. 8 hole internal screw-pressure-plate back wire terminals accept #14 – #10 AWG solid or stranded copper or copper-clad conductors. Terminal compartments isolated from each other for posi
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5362-BK
GTIN
00785007536232
UPC
785007536232
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2411
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Application
Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat