5362GRY - Duplex Recp 20A 125V S+B Wire Gy

Legrand-Pass & Seymour

  • $6.57 (Each)
  • $6.57 (Each)

  • $65.73 (Per 10)

  • $657.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5362-GRY
Description
Duplex Recp 20A 125V S+B Wire Gy
Ehard Use Spec Grade Duplex Receptacle Back and Side Wire 20A 125V Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007536218 / 0785007536218 / 00785007536218
Weight per unit
0.2411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.57 (Each)
Carton
$65.73 (Per 10)
Standard Packaging
$657.27 (Per 100)
Resources
Images
 
 
5362GRY - Small Image
 
5362GRY - Large Image
Brochures
 
 
5362GRY - Brochure
Other Links
 
 
5362GRY - Other
 
5362GRY - Other
 
5362GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Product Type
Recp Dup 20A 125V S+B Wire Gry
extra long description
P&S 5362GRY RECP DUP 20A 125V S+B W
Description
DUPLEX RECP 20A 125V S+B WIRE GY
Long Description
eHard Use Spec Grade Duplex Receptacle Back and Side Wire 20A 125V Yellow
Special Features
Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. 8 hole internal screw-pressure-plate back wire terminals accept #14 – #10 AWG solid or stranded copper or copper-clad conductors. Terminal compartments isolated from each other for posi
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
5362-GRY
GTIN
00785007536218
UPC
785007536218
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2411
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat