5366X - Straight Blade Plug 3W 20A 125V B&W

Legrand-Pass & Seymour

  • $17.27 (Each)
  • $17.27 (Each)

  • $172.71 (Per 10)

  • $1,727.12 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5366X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5366X
Description
Straight Blade Plug 3W 20A 125V B&W
Straight Blade Plug 2-Pole 3-Wire 20A 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007237009 / 0785007237009 / 00785007237009
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.27 (Each)
Carton
$17.27 (Each)
Standard Packaging
$172.71 (Per 10)
Resources
Images
 
 
5366X - Small Image
 
5366X - Large Image
Brochures
 
 
5366X - Brochure
Other Links
 
 
5366X - Other
 
5366X - Other
 
5366X - Other
 
5366X - Other
 
5366X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
Number of Wires
3
Wire Size
4
Voltage Rating
125
Poles
2
connection
Wire Grounding
Material
Nylon
Dimensions and Weight
Size
2.8 in
Descriptions
Product Type
STR BLD Plug 3W 20A 125V B&W
extra long description
P&S PS5366X STR BLD PLUG 3W 20A 125
Description
STRAIGHT BLADE PLUG 3W 20A 125V B&W
Long Description
Straight Blade Plug 2-Pole 3-Wire 20A 125A
Special Features
Ready to wire, rugged 2pc cord grip & internal dust shield
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS5366X
GTIN
00785007237009
UPC
785007237009
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Straight Blade
Trade Size
Amperage
20.0
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20P
Application
Extra Hard Use
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat