5369X - Straight Blade Conn 3W 20A 125V

Legrand-Pass & Seymour

  • $27.83 (Each)
  • $27.83 (Each)

  • $278.26 (Per 10)

  • $2,782.61 (Per 100)

In-Stock: 27 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5369X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5369X
Description
Straight Blade Conn 3W 20A 125V
Straight Blade Connector 2-Pole 3-Wire 20A 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007237030 / 0785007237030 / 00785007237030
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.83 (Each)
Carton
$27.83 (Each)
Standard Packaging
$278.26 (Per 10)
Stock Availability
Nacogdoches
27 (Check another store)
All Stores
581
Resources
Images
 
 
5369X - Small Image
 
5369X - Large Image
Other Links
 
 
5369X - Other
 
5369X - Other
 
5369X - Other
 
5369X - Other
 
5369X - Other
Brochures
 
 
5369X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
Number of Wires
3.0
Wire Size
4
amperage rating
20
Material
Nylon
connection
Wire Grounding
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2.8 in
Descriptions
Product Type
STR BLD Conn 3W 20a125v
extra long description
P&S PS5369X STR BLD CONN 3W 20A125V
Long Description
Straight Blade Connector 2-Pole 3-Wire 20A 125A
Features
Corrosion Resistant
Special Features
Ready to wire, rugged 2pc cord grip & internal dust shield
Description
STRAIGHT BLADE CONN 3W 20A 125V
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS5369X
GTIN
00785007237030
UPC
785007237030
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
CONNECTOR
Trade Size
Amperage
20.0
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Application
Extra Hard Use
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 581

Location search:

* All prices subject to change.

Begin Live Chat