5466X - Straight Blade Plug 3W 20A 250V B&W

Legrand-Pass & Seymour

  • $21.79 (Each)
  • $21.79 (Each)

  • $217.90 (Per 10)

  • $2,179.05 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5466X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5466X
Description
Straight Blade Plug 3W 20A 250V B&W
Straight Blade Plug 2-Pole 3-Wire 20A 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007237078 / 0785007237078 / 00785007237078
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.79 (Each)
Carton
$21.79 (Each)
Standard Packaging
$217.90 (Per 10)
Resources
Images
 
 
5466X - Small Image
 
5466X - Large Image
Brochures
 
 
5466X - Brochure
Other Links
 
 
5466X - Other
 
5466X - Other
 
5466X - Other
 
5466X - Other
 
5466X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
4
Voltage Rating
250
Material
Nylon
connection
Wire Grounding
Dimensions and Weight
Size
2.8 in
Descriptions
Product Type
STR BLD Plug 3W 20A 250V B&W
extra long description
P&S PS5466X STR BLD PLUG 3W 20A 250
Description
STRAIGHT BLADE PLUG 3W 20A 250V B&W
Long Description
Straight Blade Plug 2-Pole 3-Wire 20A 250V
Special Features
Chemical & Impact resistant, 2pc cord grip accepts wide cord
Additional Information
Voltage
250.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS5466X
GTIN
00785007237078
UPC
785007237078
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Straight Blade
Trade Size
Amperage
20.0
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
6-20P
standard
CULUS, UL 498, FEDSPEC
Application
Extra Hard Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat