55015 - STL Side Mount Fan Box 16 Cu (24PK)

Legrand-Pass & Seymour

  • $12.87 (Each)
  • $12.87 (Each)

  • $308.88 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55015
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
55015
Description
STL Side Mount Fan Box 16 Cu (24PK)
Side Mount Box, Gray, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1 Outlet, 6 In Length, 1.5 In Height, 0.97 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129550155 / 00085129550155
Weight per unit
0.9708 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.87 (Each)
Carton
$308.88 (Per 24)
Resources
Images
 
 
55015 - Large Image
 
55015 - Small Image
 
55015 - Large Image
Brochures
 
 
55015 - Brochure
Other Links
 
 
55015 - Other
 
55015 - Other
 
55015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
insulation
False
Material
Metal
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
6 in
Height
1.5 in
Size
6"
Descriptions
Product Type
Side Mount Box
Long Description
Side Mount Box, Gray, 16 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1 outlet, 6 in Length, 1.5 in Height, 0.97 lb/EA
Features
Side Mount Box - with rotating dual support. 24 pack.
Short Description
Side Mount Box, 16 cu. in, Gray
Special Features
UL Listed for Fan and Fixture Support;Ground Screw Pre-Installed
extra long description
P&S 55015 STL SIDE MNT FAN BOX 16 C
Description
STL SIDE MOUNT FAN BOX 16 CU (24PK)
Additional Information
Cable Entry Type
Top Knockout
for use with
Fan and Fixture Support
Mounting Type
Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed;RoHS Compliant
package quantity
24 PK
number of outlet
1
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
55015
sub brand
Pass & Seymour
GTIN
00085129550155
UPC
085129550155
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Side Mount Box
Packaging
Weight
0.97 lb/EA
Weight per each
0.9708
Carton
24
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
Residential;Commercial
Mounting
CEILING
standard
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat