55020 - STL Side Mount Fan Box 21 Cu In

Legrand-Pass & Seymour

  • $23.83 (Each)
  • $23.83 (Each)

  • $571.92 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55020
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
55020
Description
STL Side Mount Fan Box 21 Cu In
Side Mount Deep Box - With Rotating Dual Support. 24 Pack.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129550209 / 00085129550209
Weight per unit
1.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.83 (Each)
Carton
$571.92 (Per 24)
Resources
Images
 
 
55020 - Small Image
 
55020 - Large Image
Brochures
 
 
55020 - Brochure
Other Links
 
 
55020 - Other
 
55020 - Other
 
55020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Metal
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
4.25"
Descriptions
Description
STL SIDE MOUNT FAN BOX 21 CU IN
Product Type
STL Side Mount Fan Box 21 Cu In
extra long description
P&S 55020 STL SIDE MOUNT FAN BOX 21
Long Description
Side mount deep box - with rotating dual support. 24 pack.
Special Features
Direct mount to joist, peel-off tape & fixture support, ground screws pre-installed
Additional Information
number of outlet
1
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
55020
GTIN
00085129550209
UPC
085129550209
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Side Mount Box
Packaging
Weight per each
1.029
Carton
24
Uses, Certifications, and Standards
Mounting
CEILING
standard
Residential/Commercial
Application
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat