55500 - ST Direct Mount Fan Box 16 Cu In

Legrand-Pass & Seymour

  • $23.83 (Each)
  • $23.83 (Each)

  • $571.92 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55500
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
55500
Description
ST Direct Mount Fan Box 16 Cu In
Direct Mount Box - With Rotating Dual Support. 24 Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129555006 / 00085129555006
Weight per unit
0.8183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.83 (Each)
Carton
$571.92 (Per 24)
Resources
Images
 
 
55500 - Small Image
 
55500 - Large Image
Other Links
 
 
55500 - Other
 
55500 - Other
Brochures
 
 
55500 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Metal
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
4.5"
Descriptions
Description
ST DIRECT MOUNT FAN BOX 16 CU IN
Product Type
ST Direct Mount Fan Box 16 Cu In
Long Description
Direct Mount Box - with rotating dual support. 24 pack.
Special Features
Direct mount to joist, peel-off tape & fixture support, ground screws pre-installed
extra long description
P&S 55500 ST DIRECT MOUNT FAN BOX 1
Additional Information
number of outlet
1
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
55500
GTIN
00085129555006
UPC
085129555006
Taxonomies, Classifications, and Categories
Type
Direct Mount Box
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.8183
Carton
24
Uses, Certifications, and Standards
Mounting
CEILING
standard
Residential/Commercial
Application
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat