5651I - Recp SGL 15A 250V S-Wire Iv

Legrand-Pass & Seymour

  • $11.75 (Each)
  • $11.75 (Each)

  • $1,175.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5651I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5651I
Description
Recp SGL 15A 250V S-Wire Iv
Heavy-Duty Spec Grade Single Receptacle Side Wire 15AMP 250VOLT Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007565119 / 00785007565119
Weight per unit
0.1636 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.75 (Each)
Standard Packaging
$1,175.00 (Per 100)
Resources
Images
 
 
5651I - Small Image
 
5651I - Large Image
Attachments
 
 
5651I - Specification Sheet
Other Links
 
 
5651I - Other
 
5651I - Other
 
5651I - Other
Brochures
 
 
5651I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
amperage rating
15
Poles
2
Voltage Rating
250
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon;Other
Dimensions and Weight
Width
1.08
Height
3.68
Descriptions
extra long description
P&S 5651I RECP SGL 15A 250V S-WIRE
Product Type
Recp SGL 15A 250V S-Wire Iv
Description
RECP SGL 15A 250V S-WIRE IV
Long Description
Heavy-Duty Spec Grade Single Receptacle Side Wire 15amp 250volt Ivory
Special Features
Auto-ground clip assures positive ground. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility. One-piece brass triple-wire power contacts for lasting retention.
Additional Information
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
5651I
GTIN
00785007565119
UPC
785007565119
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Spec Grade Single Receptacle
Packaging
Weight per each
0.1636
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
6-15R
Application
Commercial
environmental conditions
Flammability: UL94 V2
standard
UL498, CSA C22.2 No. 42
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat