5669X - Straight Blade Conn 3W 15A 250V B&W

Legrand-Pass & Seymour

  • $41.88 (Each)
  • $41.88 (Each)

  • $418.78 (Per 10)

  • $4,187.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5669X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5669X
Description
Straight Blade Conn 3W 15A 250V B&W
P&S 5669X Disc - Sub PS5669X
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
N/A
UPC/GTIN
785007527018 / 00785007527018
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$41.88 (Each)
Carton
$41.88 (Each)
Standard Packaging
$418.78 (Per 10)
Resources
Images
 
 
5669X - Small Image
 
5669X - Large Image
Attachments
 
 
5669X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
STR BLD CONN 3W 15A 250V B&W
Long Description
P&S 5669X DISC - SUB PS5669X
Product Type
Disc - Sub PS5669X
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
5669X
GTIN
00785007527018
UPC
785007527018
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight per each
0
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat