5741AN - Plug 30A 3PH 250V Angle

Legrand-Pass & Seymour

  • $118.28 (Each)
  • $118.28 (Each)

  • $7,096.80 (Per 60)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5741AN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5741AN
Description
Plug 30A 3PH 250V Angle
Plug 30A 3-Phase 250V Angle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007574111 / 0785007574111 / 00785007574111
Weight per unit
0.7093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.28 (Each)
Standard Packaging
$7,096.80 (Per 60)
Resources
Other Links
 
 
5741AN - Other
 
5741AN - Other
 
5741AN - Other
 
5741AN - Other
 
5741AN - Other
Images
 
 
5741AN - Small Image
 
5741AN - Large Image
Brochures
 
 
5741AN - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Wire Size
14-10
Poles
3-way
amperage rating
30
Number of Wires
4
Material
Nylon
Dimensions and Weight
Size
3.43"
Descriptions
Description
PLUG 30A 3PH 250V ANGLE
Long Description
Plug 30A 3-Phase 250V Angle
Special Features
Angled yellow plug, tri-drive assembly, cord grip screws
Product Type
Plug 30A 3PH 250V Angle
extra long description
P&S 5741AN PLUG 30A 3PH 250V ANGLE
Additional Information
Voltage
125/250 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
5741AN
GTIN
00785007574111
UPC
785007574111
Taxonomies, Classifications, and Categories
Type
Straight Blade
Category Description
Residential plates
Trade Size
Amperage
30.0
Packaging
Weight per each
0.7093
Carton
1
Package
60
Uses, Certifications, and Standards
nema rating
15-30P
Application
Commercial
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat