5745AN - Plug 50A125/250V Angle

Legrand-Pass & Seymour

  • $104.88 (Each)
  • $104.88 (Each)

  • $6,293.09 (Per 60)

  • $10,488.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5745AN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5745AN
Description
Plug 50A125/250V Angle
Power Outlet Angle Plug, 50 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007574517 / 0785007574517 / 00785007574517
Weight per unit
0.7093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.88 (Each)
Carton
$104.88 (Each)
Standard Packaging
$6,293.09 (Per 60)
Resources
Images
 
 
5745AN - Large Image
 
5745AN - Large Image
 
5745AN - Small Image
Brochures
 
 
5745AN - Brochure
Other Links
 
 
5745AN - Other
 
5745AN - Other
 
5745AN - Other
 
5745AN - Other
 
5745AN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
250 V ac
Number of Wires
4
Material
Nylon
Poles
3-way
Wire Size
4
amperage rating
50
connection
Wire Grounding
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Length
2.12 in
Diameter
3.43 in
Size
3.4 in
Descriptions
Product Type
Power Outlet Angle Plug
Long Description
Power Outlet Angle Plug, 50 A, 250 V ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 in Diameter, 2.12 in Length, 0.71 lb
Features
Plug 50amp 125/250volt Angle
Short Description
50 A, 250 VAC, Power Outlet Angle Plug, Yellow (Handle), 3 Poles, 4 Wires
Special Features
Termination saddle clamps securely capture stranded wires
Description
PLUG 50A125/250V ANGLE
extra long description
P&S 5745AN PLUG 50A125/250V ANGLE
Additional Information
package quantity
1 ct
Standards Met
RoHS Compliant;UL 498;C22.2 No. 42;CSA Certified
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5745AN
GTIN
00785007574517
UPC
785007574517
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Power Outlet Angle Plug
Trade Size
Amperage
50.0
Packaging
Weight
0.71 lb
Weight per each
0.7093
Carton
1
Package
60
Uses, Certifications, and Standards
nema rating
14-50;NEMA WD-1;WD-6
Application
Medium Duty
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat