5750 - Straight Blade Recep 3P 50A 250V

Legrand-Pass & Seymour

  • $64.10 (Each)
  • $64.10 (Each)

  • $640.95 (Per 10)

  • $6,409.54 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5750
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5750
Description
Straight Blade Recep 3P 50A 250V
Straight Blade Receptacle, 50 A, 250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007575002 / 0785007575002 / 00785007575002
Weight per unit
0.4025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.10 (Each)
Carton
$64.10 (Each)
Standard Packaging
$640.95 (Per 10)
Resources
Images
 
 
5750 - Large Image
 
5750 - Large Image
Attachments
 
 
5750 - Specification Sheet
Other Links
 
 
5750 - Other
 
5750 - Other
 
5750 - Other
Brochures
 
 
5750 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
250 V ac
Number of Wires
4
Material
Thermoplastic
Poles
3-way
Wire Size
4
amperage rating
50
connection
Wire Ground
Dimensions and Weight
Length
2.5 in
Width
2.2 in
Height
3.75 in
Size
3.8 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 50 A, 250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4000 lb
Features
Straight Blade Receptacle 3pole 50amp 250v
Short Description
50 A, 250 VAC, Straight Blade Receptacle, Black, 3 Poles, 4 Wires
Special Features
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact
Description
STRAIGHT BLADE RECEP 3P 50A 250V
extra long description
P&S 5750 STRAIGHT BLADE RECEP 3P 50
Additional Information
package quantity
1 ct
Standards Met
UL 498;RoHS Compliant;CSA Certified;cULus
Receptacle Type
Straight Blade
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Arc Resistant
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5750
GTIN
00785007575002
UPC
785007575002
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
50.0
Packaging
Weight
0.4000 lb
Weight per each
0.4025
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
15-50
standard
UL, CULUS, CSA, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat