5851I - SGL Recp 20A 250V S-Wire Iv

Legrand-Pass & Seymour

  • $8.43 (Each)
  • $8.43 (Each)

  • $842.51 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5851I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5851I
Description
SGL Recp 20A 250V S-Wire Iv
Straight Blade Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, Back Wire Connection, Wall Mount, 1.380 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Ivory, Corrosion Resistant, 0.1600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007585117 / 0785007585117 / 00785007585117
Weight per unit
0.1604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.43 (Each)
Carton
$8.43 (Each)
Standard Packaging
$842.51 (Per 100)
Resources
Images
 
 
5851I - Small Image
 
5851I - Large Image
 
5851I - Large Image
Brochures
 
 
5851I - Brochure
Other Links
 
 
5851I - Other
 
5851I - Other
 
5851I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Thermoplastic
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Length
1.380 in
Width
1.08 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, Back Wire Connection, Wall Mount, 1.380 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Ivory, Corrosion Resistant, 0.1600 lb
Features
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20amp 250volt, Ivory
Short Description
20 A, 250 VAC, Straight Blade Receptacle, Ivory
Special Features
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap
extra long description
P&S 5851I RECP SGL 20A 250V S-WIRE
Description
SGL RECP 20A 250V S-WIRE IV
Additional Information
Receptacle Type
Straight Blade
Connection Type
Back Wire
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant
package quantity
1 ct
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified
Voltage
250.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5851I
GTIN
00785007585117
UPC
785007585117
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.1600 lb
Weight per each
0.1604
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
6-20R
standard
CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat