5866BK - Straight Blade Conn 3W 20A 250V Dead Front

Legrand-Pass & Seymour

  • $9.47 (Each)
  • $9.47 (Each)

  • $473.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5866BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5866-BK
Description
Straight Blade Conn 3W 20A 250V Dead Front
Straight Blade Connector 20A 250V Dead Front
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007586619 / 0785007586619 / 00785007586619
Weight per unit
0.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.47 (Each)
Standard Packaging
$473.50 (Per 50)
Resources
Images
 
 
5866BK - Small Image
 
5866BK - Large Image
Brochures
 
 
5866BK - Brochure
Other Links
 
 
5866BK - Other
 
5866BK - Other
 
5866BK - Other
 
5866BK - Other
 
5866BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10 AWG
Poles
2
amperage rating
20
Voltage Rating
250
Number of Wires
3.0
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
2"
Descriptions
Long Description
Straight Blade Connector 20A 250V Dead Front
Special Features
Angled yellow, tri-drive assembly, cord grip screws
Product Type
STR BLD Conn 3W 20A 250V Dead Front
extra long description
P&S 5866BK STR BLD CONN 3W 20A 250V
Description
STRAIGHT BLADE CONN 3W 20A 250V DEAD FRONT
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
5866-BK
GTIN
00785007586619
UPC
785007586619
Taxonomies, Classifications, and Categories
Type
Straight Blade
Category Description
Residential receptacles
Trade Size
Amperage
20.0
Packaging
Weight per each
0.114
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
6-20R
Application
Commercial
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat