5965VY - Straight Blade Maxgrip Plug 3W 15A 125V Yl

Legrand-Pass & Seymour

  • $8.67 (Each)
  • $8.67 (Each)

  • $86.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5965VY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5965Y
Description
Straight Blade Maxgrip Plug 3W 15A 125V Yl
Straight Blade Plug 2-Pole 3-Wire 15A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007237467 / 0785007237467 / 00785007237467
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.67 (Each)
Standard Packaging
$86.70 (Per 10)
Resources
Images
 
 
5965VY - Small Image
 
5965VY - Large Image
Brochures
 
 
5965VY - Brochure
Other Links
 
 
5965VY - Other
 
5965VY - Other
 
5965VY - Other
 
5965VY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Voltage Rating
125
amperage rating
15
Wire Size
4
Poles
Double Pole
Material
Nylon
connection
Wire Grounding
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
1.83 in
Descriptions
extra long description
P&S PS5965Y STR BLD MAXGRIP PLUG 3W
Product Type
STR BLD Maxgrip Plug 3W 15A 125V Y
Description
STRAIGHT BLADE MAXGRIP PLUG 3W 15A 125V YL
Long Description
Straight Blade Plug 2-Pole 3-Wire 15A 125V
Special Features
Self hinge, enclosed terminals and molded finger grips
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS5965Y
GTIN
00785007237467
UPC
785007237467
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Straight Blade
Trade Size
Amperage
15.0
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15P
standard
CULUS, UL 498
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat