660BKG - SW SP Ac 15A 120V GRD Terminal BK

Legrand-Pass & Seymour

  • $1.13 (Each)
  • $1.13 (Each)

  • $11.33 (Per 10)

  • $113.26 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
660BKG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
660BKG
Description
SW SP Ac 15A 120V GRD Terminal BK
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Black, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007660029 / 0785007660029 / 00785007660029
Weight per unit
0.1122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Carton
$11.33 (Per 10)
Standard Packaging
$113.26 (Per 100)
Resources
Images
 
 
660BKG - Small Image
 
660BKG - Large Image
 
660BKG - Large Image
Brochures
 
 
660BKG - Brochure
Other Links
 
 
660BKG - Other
 
660BKG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Poles
1
Voltage Rating
120
amperage rating
15
Number of Wires
3
Wire Size
4
connection
Grounding
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Grounding Toggle Switch
Long Description
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, ThermoPlastic, Black, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.11 lb
Features
Single Pole Switch, Grounded Terminals, 15 amps, 120 volts, Black
Short Description
15 A, 120 V, SP, Grounding Toggle Switch, Black
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
extra long description
P&S 660BKG SW SP AC 15A 120V GRD TE
Description
SW SP AC 15A 120V GRD TERMINAL BK
Additional Information
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;100 PK
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
660BKG
GTIN
00785007660029
UPC
785007660029
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.11 lb
Weight per each
0.1122
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
NEMA Standards
standard
UL, CULUS, CSA, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat