663BKG - SW 3W Ac 15A 120V GRD Terminal BK

Legrand-Pass & Seymour

  • $2.51 (Each)
  • $2.51 (Each)

  • $25.08 (Per 10)

  • $250.83 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
663BKG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
663BKG
Description
SW 3W Ac 15A 120V GRD Terminal BK
3-Way Switch, Grounded, 15A, 120 Volts
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007662993 / 0785007662993 / 00785007662993
Weight per unit
0.149 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.51 (Each)
Carton
$25.08 (Per 10)
Standard Packaging
$250.83 (Per 100)
Resources
Images
 
 
663BKG - Small Image
 
663BKG - Large Image
Other Links
 
 
663BKG - Other
 
663BKG - Other
Brochures
 
 
663BKG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-14Awg
Voltage Rating
120
amperage rating
15
Poles
3-way
Number of Wires
4
Material
Thermoplastic
Dimensions and Weight
Size
4.2"
Descriptions
Long Description
3-way Switch, Grounded, 15A, 120 volts
Special Features
High impact resistant construction, extra long stap, side wire, push wire
Product Type
SW 3W Ac 15A 120V GRD Terminal BK
Description
SW 3W AC 15A 120V GRD TERMINAL BK
extra long description
P&S 663BKG SW 3W AC 15A 120V GRD TE
Additional Information
Voltage
120.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
663BKG
GTIN
00785007662993
UPC
785007662993
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential Switches
Trade Size
Amperage
15.0
Packaging
Weight per each
0.149
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CULUS, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat