663WG - SW 3W Ac 15A120V GRD Terminals WH

Legrand-Pass & Seymour

  • $2.51 (Each)
  • $2.51 (Each)

  • $25.08 (Per 10)

  • $250.83 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
663WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
663WG
Description
SW 3W Ac 15A120V GRD Terminals WH
Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, White, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007663105 / 0785007663105 / 00785007663105
Weight per unit
0.149 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.51 (Each)
Carton
$25.08 (Per 10)
Standard Packaging
$250.83 (Per 100)
Resources
Images
 
 
663WG - Small Image
 
663WG - Large Image
 
663WG - Large Image
Other Links
 
 
663WG - Other
 
663WG - Other
Brochures
 
 
663WG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Voltage Rating
120
amperage rating
15
Number of Wires
3
Poles
3-way
Wire Size
4
connection
Grounding
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Grounding Toggle Switch
Long Description
Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, ThermoPlastic, White, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.15 lb
Features
Smooth, quiet toggle action, Triple Pole Switch with grounded terminals contains a thermoplastic toggle and frame. It has a high-impact resistant construction. 15 amps, 120 volts, White.
Short Description
15 A, 120 V, SP, Grounding Toggle Switch, White
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Description
SW 3W AC 15A120V GRD TERMINALS WH
extra long description
P&S 663WG SW 3W AC 15A120V GRD TERM
Additional Information
Number of Ways
3
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;UL 498;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;100 PK
Voltage
120.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
663WG
GTIN
00785007663105
UPC
785007663105
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Grounding Toggle Switch
Trade Size
Amperage
15.0
Packaging
Weight
0.15 lb
Weight per each
0.149
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
NEMA Standards
standard
UL, CSA, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat