664BKG - SW 4W Ac 15A 120V GRD Terminal BK

Legrand-Pass & Seymour

  • $14.40 (Each)
  • $14.40 (Each)

  • $143.97 (Per 10)

  • $719.86 (Per 50)

  • $1,439.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
664BKG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
664-BKG
Description
SW 4W Ac 15A 120V GRD Terminal BK
Four-Way Switch, Grounded Terminals, 15 Amps, 120 Volts, Brown.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007664065 / 0785007664065 / 00785007664065
Weight per unit
0.2072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.40 (Each)
Carton
$143.97 (Per 10)
Standard Packaging
$719.86 (Per 50)
Resources
Images
 
 
664BKG - Small Image
 
664BKG - Large Image
 
664BKG - Video
Brochures
 
 
664BKG - Brochure
Other Links
 
 
664BKG - Other
 
664BKG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-14Awg
Voltage Rating
120
amperage rating
15
Number of Wires
4
Poles
4-Way
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.2"
Descriptions
Product Type
SW 4W Ac 15A 120V GRD Terminal BK
Description
SW 4W AC 15A 120V GRD TERMINAL BK
Long Description
Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, Brown.
Special Features
High impact resistant construction, extra long stap, side wire, push wire
extra long description
P&S 664BKG SW 4W AC 15A 120V GRD TE
Additional Information
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
664-BKG
GTIN
00785007664065
UPC
785007664065
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2072
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA, CULUS, UL, UL20
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat