664G - SW 4W Ac 15A 120V GRD Terminals BN

Legrand-Pass & Seymour

  • $14.40 (Each)
  • $14.40 (Each)

  • $143.97 (Per 10)

  • $719.86 (Per 50)

  • $1,439.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
664G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
664G
Description
SW 4W Ac 15A 120V GRD Terminals BN
4-Way Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, Brown, Toggle Actuator, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007664003 / 0785007664003 / 00785007664003
Weight per unit
0.2072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.40 (Each)
Carton
$143.97 (Per 10)
Standard Packaging
$719.86 (Per 50)
Resources
Images
 
 
664G - Large Image
 
664G - Small Image
 
664G - Large Image
 
664G - Video
Brochures
 
 
664G - Brochure
Other Links
 
 
664G - Other
 
664G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Wire Size
12-14Awg
Voltage Rating
120
amperage rating
15
Number of Wires
4
Poles
4-Way
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Size
4.2"
Descriptions
Product Type
4-Way Switch
Long Description
4-Way Switch, 4 Poles, 4 Ways, 15 A, 120 V, ThermoPlastic, Brown, Toggle Actuator, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.21 lb
Features
Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, Brown
Short Description
15 A, 120 V, 4-Way Switch, Brown
Special Features
High Impact Resistant Construction;Extra Long Stap;Side Wire;Push Wire
extra long description
P&S 664G SW 4W AC 15A 120V GRD TERM
Description
SW 4W AC 15A 120V GRD TERMINALS BN
Additional Information
Number of Ways
4
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;50 PK
media
Yes
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
664G
GTIN
00785007664003
UPC
785007664003
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.21 lb
Weight per each
0.2072
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CSA, CULUS, UL, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat