664IG - SW 4W Ac 15A 120V GRD Terminals Iv

Legrand-Pass & Seymour

  • $14.40 (Each)
  • $14.40 (Each)

  • $143.97 (Per 10)

  • $719.86 (Per 50)

  • $1,439.73 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
664IG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
664IG
Description
SW 4W Ac 15A 120V GRD Terminals Iv
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, Ivory, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.21 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007664010 / 0785007664010 / 00785007664010
Weight per unit
0.2072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.40 (Each)
Carton
$143.97 (Per 10)
Standard Packaging
$719.86 (Per 50)
Resources
Images
 
 
664IG - Small Image
 
664IG - Large Image
 
664IG - Large Image
Brochures
 
 
664IG - Brochure
Other Links
 
 
664IG - Other
 
664IG - Other
Features
Current Rating
15 A
Material
Thermoplastic
amperage rating
15
Voltage Rating
120
Number of Wires
3
Wire Size
4
Poles
4-Way
connection
Grounding
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Grounding Toggle Switch
Long Description
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, ThermoPlastic, Ivory, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.21 lb
Features
Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, Ivory
Short Description
15 A, 120 V, 4W, Grounding Toggle Switch, Ivory
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Description
SW 4W AC 15A 120V GRD TERMINALS IV
extra long description
P&S 664IG SW 4W AC 15A 120V GRD TER
Additional Information
Number of Ways
4
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;50 PK
Voltage
120.0 V
Contact Rating
15 Amp, 120/125 VAC
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
664IG
GTIN
00785007664010
UPC
785007664010
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Grounding Toggle Switch
Trade Size
Amperage
15.0
Packaging
Weight
0.21 lb
Weight per each
0.2072
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
NEMA Standards
standard
CSA, CULUS, UL, UL 498
Mounting
WALL
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 664IG.
Jump To:

Frequently Purchased Together

These items are compatible and complement 664IG, providing enhanced or expanded functionality.

Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, Ivory, Wal...
  • Our Part #: 663IG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 663IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($25.08) · 100 ($250.83) ·
663IG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$250.83

Per 100

QTY:
Each
Add
Grounding Toggle Switch, 1 Pole, 15 A, 120 V, Thermoplastic, Ivory, Wall Mount, ...
  • Our Part #: 660IG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 660IG
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($11.33) · 100 ($113.26) ·
660IG - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$113.26

Per 100

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP1I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP1I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.57) · 250 ($115.70) ·
TP1I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$46.28

Per 100

QTY:
Each
Add
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Ivory...
  • Our Part #: TP2I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP2I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($25.62) · 200 ($256.16) ·
TP2I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$128.08

Per 100

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP8I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP8I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.04) · 250 ($110.38) ·
TP8I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$44.15

Per 100

QTY:
Each
Add
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg ...
  • Our Part #: 3232TRI
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 3232TRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($18.04) · 200 ($360.90) ·
3232TRI - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$180.45

Per 100

QTY:
Each
Add
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, Ivory, 0.13379 LB
  • Our Part #: TP3I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP3I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 15 ($28.33) · 150 ($283.32) ·
TP3I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$188.88

Per 100

QTY:
Each
Add

* All prices subject to change.