664LAG - SW 4W Ac 15A 120V GRD Terminals La

Legrand-Pass & Seymour

  • $14.40 (Each)
  • $14.40 (Each)

  • $143.97 (Per 10)

  • $719.86 (Per 50)

  • $1,439.73 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
664LAG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
664LAG
Description
SW 4W Ac 15A 120V GRD Terminals La
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, Thermoplastic, Light Almond, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007664225 / 0785007664225 / 00785007664225
Weight per unit
0.2072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.40 (Each)
Carton
$143.97 (Per 10)
Standard Packaging
$719.86 (Per 50)
Resources
Images
 
 
664LAG - Large Image
 
664LAG - Large Image
 
664LAG - Small Image
 
664LAG - Video
Other Links
 
 
664LAG - Other
 
664LAG - Other
Brochures
 
 
664LAG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplastic
Voltage Rating
120
amperage rating
15
Number of Wires
3
Wire Size
4
Poles
4-Way
connection
Grounding
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Grounding Toggle Switch
extra long description
P&S 664LAG SW 4W AC 15A 120V GRD TE
Long Description
Grounding Toggle Switch, 4 Poles, 4 Ways, 15 A, 120 V, ThermoPlastic, Light Almond, Wall Mount, 1.25 (L) x 1.090 (W) x 3.281 (H) in, 0.21 lb
Features
Four-Way Switch, Grounded Terminals, 15 amps, 120 volts, Light Almond
Short Description
15 A, 120 V, 4W, Grounding Toggle Switch, Light Almond
Special Features
Side Wire;High Impact Resistant Construction;Extra Long Strap
Description
SW 4W AC 15A 120V GRD TERMINALS LA
Additional Information
media
Yes
Number of Ways
4
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.25 (L) x 1.090 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;50 PK
Voltage
120.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
664LAG
GTIN
00785007664225
UPC
785007664225
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Grounding Toggle Switch
Trade Size
Amperage
15.0
Packaging
Weight
0.21 lb
Weight per each
0.2072
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
NEMA Standards
standard
CULUS, UL, CSA, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat