6810 - STRT Blade Recp SGL 20A 125/250V

Legrand-Pass & Seymour

  • $44.02 (Each)
  • $44.02 (Each)

  • $440.20 (Per 10)

  • $2,201.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6810
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
6810
Description
STRT Blade Recp SGL 20A 125/250V
Single Receptacle 3-Pole 3-Wire 20A 125/250V Non Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007681000 / 0785007681000 / 00785007681000
Weight per unit
0.2233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.02 (Each)
Carton
$440.20 (Per 10)
Standard Packaging
$2,201.00 (Per 50)
Resources
Images
 
 
6810 - Small Image
 
6810 - Large Image
 
6810 - Video
Brochures
 
 
6810 - Brochure
Other Links
 
 
6810 - Other
 
6810 - Other
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
125/250
Wire Size
14 - 12
Poles
2
amperage rating
20
Number of Wires
3
Material
Nylon
Dimensions and Weight
Size
3.3"
Descriptions
Description
STRT BLADE RECP SGL 20A 125/250V
Long Description
Single Receptacle 3-Pole 3-Wire 20A 125/250V Non Grounding
Special Features
Flush receptacle, dead front design, double wipe contacts
Product Type
Disc No Sub
extra long description
P&S 6810 DISC NO SUB
Additional Information
media
Yes
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
6810
GTIN
00785007681000
UPC
785007681000
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Trade Size
Amperage
20.0
Availability
Status
Inactive
Packaging
Weight per each
0.2233
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
10-20R
Application
Commercial
standard
UL, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat